Zoro Homepage

Milrinone, 1g

  • Mfr # M1663-1G

  • Zoro # G8224227


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN2811, Toxic Solids, Organic, n.o.s. (Milrinone), 6.1, PG III
Chemical Container Size
1 g
Chemical Grade
Reagent
CAS Number
78415-72-2
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1663-1G
Zoro #
G8224227
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Milrinone
Shipping Restrictions
UN2811, Toxic Solids, Organic, n.o.s. (Milrinone), 6.1, PG III
Chemical Grade
Reagent
CAS Number
78415-72-2
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
211.22
Chemical Container Material
Clear Glass
Chemical Formula
C12H9N3O

Description

Milrinone, CAS Number 78415-72-2, Molecular Weight 211.22, Chemical Formula C12H9N3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solids, Organic, n.o.s. (Milrinone), 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.