Zoro Homepage

Minocycline Hydrochloride, 5g

  • Mfr # M2288-5G

  • Zoro # G8145687


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
13614-98-7
Shelf Life
24 mo
Chemical Formula
C23H27N3O7HCl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2288-5G
Zoro #
G8145687
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Minocycline Hydrochloride
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
13614-98-7
Shelf Life
24 mo
Chemical Formula
C23H27N3O7HCl
Molecular Weight
493.94
Chemical Container Material
Clear Glass

Description

Minocycline Hydrochloride, CAS Number 13614-98-7, Molecular Weight 493.94, Chemical Formula C23H27N3O7�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.