Zoro Homepage
This item is Discontinued.
Tci Americas Monobenzyl Phthalate, 10g P1191-10G

Monobenzyl Phthalate, 10g (Discontinued)

  • Mfr # P1191-10G
  • Zoro # G8141170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1191-10G
Zoro #
G8141170
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
Monobenzyl Phthalate
Molecular Weight
256.26
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C15H12O4
CAS Number
2528-16-7
Chemical Container Material
Clear Glass

Description

Monobenzyl Phthalate, CAS Number 2528-16-7, Molecular Weight 256.26, Chemical Formula C15H12O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.