Monocaprylin, 5g
Mfr # M1071-5G
Zoro # G8184850
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Molecular Weight
218.29
CAS Number
26402-26-6
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1071-5G
Zoro #
G8184850
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Monocaprylin
Molecular Weight
218.29
CAS Number
26402-26-6
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C11H22O4
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Description
Monocaprylin, CAS Number 26402-26-6, Molecular Weight 218.29, Chemical Formula C11H22O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.