Zoro Homepage

Mucochloric Acid, 500g

  • Mfr # M0472-500G

  • Zoro # G8173440


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
168.96
Chemical Formula
C4H2Cl2O3
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
87-56-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0472-500G
Zoro #
G8173440
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Mucochloric Acid
Molecular Weight
168.96
Chemical Formula
C4H2Cl2O3
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
87-56-9
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN2923, Corrosive Solid, Toxic, N.O.S., 8, Pg III

Description

Mucochloric Acid, CAS Number 87-56-9, Molecular Weight 168.96, Chemical Formula C4H2Cl2O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2923, Corrosive Solid, Toxic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.