Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Murexide, 25g

  • Mfr # M0474-25G

  • Zoro # G8203120


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Formula
C8H8N6O6
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
284.19 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0474-25G
Zoro #
G8203120
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Murexide Indicator
Shelf Life
24 mo
Chemical Formula
C8H8N6O6
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
284.19 F.W.
CAS Number
3051-09-0
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Murexide Indicator
Shipping Restrictions
HS 2933.59.9500
Container Material
Clear Glass
Chemical Grade
Lab
Form
Powder
Volume
25 g
REMOVE - Previous PI Node
M
Storage Temperature - Minimum
20 Degrees C
Quantity
25
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00012777

Description

Murexide Indicator, Concentration Not Applicable, CAS Number 3051-09-0, Molecular Weight 284.19 F.W., Chemical Formula C8H8N6O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.59.9500, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.