Zoro Homepage

Myrcene, 25mL

  • Mfr # M0235-25ML

  • Zoro # G8213060


product price: $56.89
/ea

Key Features

CAS Number
123-35-3
Molecular Weight
136.24
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C10H16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0235-25ML
Zoro #
G8213060
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Myrcene
CAS Number
123-35-3
Molecular Weight
136.24
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C10H16
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN2319, Terpene Hydrocarbons, n.o.s. (Myrcene), 3, PG III

Description

Myrcene, CAS Number 123-35-3, Molecular Weight 136.24, Chemical Formula C10H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2319, Terpene Hydrocarbons, n.o.s. (Myrcene), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.