Zoro Homepage
This item is Discontinued.
Tci Americas Myristoyl Chloride, 25g T0086-25G

Myristoyl Chloride, 25g (Discontinued)

  • Mfr # T0086-25G
  • Zoro # G8251658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0086-25G
Zoro #
G8251658
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Myristoyl Chloride
Chemical Grade
Reagent
CAS Number
112-64-1
Chemical Container Material
Clear Glass
Chemical Formula
C14H27CIO
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Myristoyl Chloride), 8, PG III
Molecular Weight
246.82

Description

Myristoyl Chloride, CAS Number 112-64-1, Molecular Weight 246.82, Chemical Formula C14H27CIO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Myristoyl Chloride), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.