N-(1-Pyrenyl)Maleimide, 250mg
Mfr # P1214-250MG
Zoro # G8193381
product price: $179.99
/ea
Free Shipping & Returns
Key Features
CAS Number
42189-56-0
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1214-250MG
Zoro #
G8193381
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
250 mg
Details
Item
N-(1-Pyrenyl)Maleimide
CAS Number
42189-56-0
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
297.31
Chemical Formula
C20H11NO2
Description
N-(1-Pyrenyl)Maleimide, CAS Number 42189-56-0, Molecular Weight 297.31, Chemical Formula C20H11NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.