Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N-(2-Hydroxyethyl)Acrylamide, 500g

  • Mfr # H1262-500G

  • Zoro # G8102838


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
CAS Number
7646-67-5
Chemical Container Size
500 g
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1262-500G
Zoro #
G8102838
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
N-(2-Hydroxyethyl)Acrylamide
Chemical Container Material
Clear Glass
CAS Number
7646-67-5
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
115.13
Chemical Container Type
Bottle
Chemical Formula
C5H9NO2

Description

N-(2-Hydroxyethyl)Acrylamide, CAS Number 7646-67-5, Molecular Weight 115.13 F.W., Chemical Formula C5H9NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS 2924.19.1150

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.