N-(4-Methoxybenzylidene)-4-Butylaniline
Mfr # M0275-25G
Zoro # G8168559
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
267.37
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0275-25G
Zoro #
G8168559
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
N-(4-Methoxybenzylidene)-4-Butylaniline
Molecular Weight
267.37
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C18H21NO
CAS Number
26227-73-6
Description
N-(4-Methoxybenzylidene)-4-Butylaniline, CAS Number 26227-73-6, Molecular Weight 267.37, Chemical Formula C18H21NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.