Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N-(Bromomethyl)Phthalimide, 5g

  • Mfr # P1192-5G

  • Zoro # G8256573


product price: $64.79
/ea

Key Features

Molecular Weight
240.06
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Size
5 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1192-5G
Zoro #
G8256573
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
N-(Bromomethyl)phthalimide
Molecular Weight
240.06
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C9H6BrNO2
CAS Number
5332-26-3

Description

N-(Bromomethyl)Phthalimide, CAS Number 5332-26-3, Molecular Weight 240.06, Chemical Formula C9H6BrNO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.