Zoro Homepage

N-Chloroacetyl-l-valine, 100mg

  • Mfr # C0107-100MG

  • Zoro # G7922737


product price: $23.79
/ea

Key Features

Chemical Container Type
Bottle
CAS Number
2279-16-5
Shelf Life
24 mo
Chemical Container Size
100 mg
Molecular Weight
F.W. 193.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0107-100MG
Zoro #
G7922737
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
N-Chloroacetyl-l-valine
Chemical Container Type
Bottle
CAS Number
2279-16-5
Shelf Life
24 mo
Molecular Weight
F.W. 193.63
Chemical Formula
C7H12ClNO3
Chemical Container Material
Clear Glass

Description

N-Chloroacetyl-l-valine, CAS Number 2279-16-5, Molecular Weight F.W. 193.63, Chemical Formula C7H12ClNO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.