Zoro Homepage

N-Chloroacetyl-l-valine, 1g

  • Mfr # C0107-1G

  • Zoro # G8040109


product price: $67.99
/ea

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Size
1 g
CAS Number
2279-16-5
Molecular Weight
F.W. 193.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0107-1G
Zoro #
G8040109
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
N-Chloroacetyl-l-valine
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
2279-16-5
Molecular Weight
F.W. 193.63
Chemical Formula
C7H12ClNO3
Chemical Container Type
Bottle

Description

N-Chloroacetyl-l-valine, CAS Number 2279-16-5, Molecular Weight F.W. 193.63, Chemical Formula C7H12ClNO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.