N-Hydroxysulfosuccinimide Sodium Salt
Mfr # H1304-200MG
Zoro # G8266507
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
217.1
Shelf Life
24 mo
Chemical Container Size
200 mg
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1304-200MG
Zoro #
G8266507
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
200 mg
Details
Item
N-Hydroxysulfosuccinimide Sodium Salt
Molecular Weight
217.1
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C4H4NNaO6S
CAS Number
106627-54-7
Chemical Container Type
Bottle
Description
N-Hydroxysulfosuccinimide Sodium Salt, CAS Number 106627-54-7, Molecular Weight 217.1, Chemical Formula C4H4NNaO6S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 200 mg, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.