Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N-Isopropylethylenediamine, 10mL

  • Mfr # I0381-10ML

  • Zoro # G8272947


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
19522-67-9
Chemical Formula
C5H14N2
Shipping Restrictions
UN2733, Amines, Flammable, Corrosive, N.O.S., 3, Pg II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0381-10ML
Zoro #
G8272947
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 mL

Details

Item
N-Isopropylethylenediamine
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
19522-67-9
Chemical Formula
C5H14N2
Shipping Restrictions
UN2733, Amines, Flammable, Corrosive, N.O.S., 3, Pg II
Chemical Container Material
Clear Glass
Molecular Weight
102.18
Chemical Container Type
Bottle

Description

N-Isopropylethylenediamine, CAS Number 19522-67-9, Molecular Weight 102.18, Chemical Formula C5H14N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2733, Amines, Flammable, Corrosive, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.