Zoro Homepage

N-Methyl-D-Glucamine Hydrochloride, 5g

  • Mfr # M0713-5G

  • Zoro # G8180687


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
231.67
CAS Number
35564-86-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0713-5G
Zoro #
G8180687
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
N-Methyl-D-Glucamine Hydrochloride
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
231.67
CAS Number
35564-86-4
Chemical Formula
C7H17NO5HCl
Shelf Life
24 mo

Description

N-Methyl-D-Glucamine Hydrochloride, CAS Number 35564-86-4, Molecular Weight 231.67, Chemical Formula C7H17NO5�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.