Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N-Methylethylenediamine, 5mL

  • Mfr # M0518-5ML

  • Zoro # G8253539


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C3H10N2
Chemical Grade
Reagent
Molecular Weight
74.12
Shipping Restrictions
UN2734, Amine, Liquid, Corrosive, Flammable, n.o.s. (N-Methylethylenediamine), 8, PG II
Chemical Container Size
5 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0518-5ML
Zoro #
G8253539
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
N-Methylethylenediamine
Chemical Formula
C3H10N2
Chemical Grade
Reagent
Molecular Weight
74.12
Shipping Restrictions
UN2734, Amine, Liquid, Corrosive, Flammable, n.o.s. (N-Methylethylenediamine), 8, PG II
CAS Number
109-81-9
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

N-Methylethylenediamine, CAS Number 109-81-9, Molecular Weight 74.12, Chemical Formula C3H10N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2734, Amine, Liquid, Corrosive, Flammable, n.o.s. (N-Methylethylenediamine), 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.