Zoro Homepage

N, n-diethyl-m-toluidine, 25mL

  • Mfr # D0532-25ML

  • Zoro # G7953631


product price: $39.45
/ea

Key Features

Chemical Formula
C11H17N
CAS Number
91-67-8
Shelf Life
24 mo
Shipping Restrictions
HS n.o. 2921.43.9090
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0532-25ML
Zoro #
G7953631
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
N,n-diethyl-m-toluidine
Chemical Formula
C11H17N
CAS Number
91-67-8
Shelf Life
24 mo
Shipping Restrictions
HS n.o. 2921.43.9090
Chemical Container Material
Clear Glass
Molecular Weight
163.26 F.W.
Chemical Grade
Reagent
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
N,n-diethyl-m-toluidine
Container Material
Clear Glass
Features
Air Sensitive
Form
Liquid
Purity
99 %
REMOVE - Previous PI Node
D
PubChem CID
66679
Quantity
25
MDL Number
MFCD00035795
Volume
25 mL

Description

N,n-diethyl-m-toluidine, CAS Number 91-67-8, Molecular Weight 163.26 F.W., Chemical Formula C11H17N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2921.43.9090

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.