Zoro Homepage

N, n-diethyl-m-toluidine, 500mL

  • Mfr # D0532-500ML

  • Zoro # G7908183


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Formula
C11H17N
Molecular Weight
163.26 F.W.
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0532-500ML
Zoro #
G7908183
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
N,n-diethyl-m-toluidine
Chemical Container Material
Clear Glass
Chemical Formula
C11H17N
Molecular Weight
163.26 F.W.
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
91-67-8
Shipping Restrictions
HS n.o. 2921.43.9090
Container Type
Bottle
Application
GC Analysis
Product Type
N,n-diethyl-m-toluidine
Form
Liquid
Container Material
Clear Glass
Purity
99 %
Features
Air Sensitive
MDL Number
MFCD00035795
PubChem CID
66679
Volume
500 mL
Quantity
500
REMOVE - Previous PI Node
D

Description

N,n-diethyl-m-toluidine, CAS Number 91-67-8, Molecular Weight 163.26 F.W., Chemical Formula C11H17N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2921.43.9090

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.