Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N, n-diethylaniline, 500mL

  • Mfr # D0475-500ML

  • Zoro # G7940173


product price: $60.69
/ea

Key Features

Molecular Weight
F.W. 149.24
Shelf Life
24 mo
Chemical Container Size
500 mL
Chemical Container Type
Bottle
CAS Number
91-66-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0475-500ML
Zoro #
G7940173
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
N,n-diethylaniline
Molecular Weight
F.W. 149.24
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
91-66-7
Shipping Restrictions
UN2432, N,n-Diethylaniline, 6.1, Pg III
Chemical Container Material
Clear Glass
Chemical Formula
C10H15N

Description

N,n-diethylaniline, CAS Number 91-66-7, Molecular Weight F.W. 149.24, Chemical Formula C10H15N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2432, N,n-Diethylaniline, 6.1, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.