Zoro Homepage

N, n-diethylethylenediamine, 25mL

  • Mfr # D0505-25ML

  • Zoro # G7907617


product price: $33.19
/ea

Key Features

Molecular Weight
F.W. 116.21
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
100-36-7
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0505-25ML
Zoro #
G7907617
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
N,n-diethylethylenediamine
Molecular Weight
F.W. 116.21
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
100-36-7
Shelf Life
24 mo
Shipping Restrictions
UN2685, N,N-Diethylethylenediamine, 8, Pg II
Chemical Container Type
Bottle
Chemical Formula
C6H16N2

Description

N,n-diethylethylenediamine, CAS Number 100-36-7, Molecular Weight F.W. 116.21, Chemical Formula C6H16N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2685, N,N-Diethylethylenediamine, 8, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.