N, n-diethylformamide, 25mL
Mfr # D0506-25ML
Zoro # G8037421
product price: $45.49
/eaKey Features
Chemical Container Size
25 mL
Shelf Life
24 mo
Molecular Weight
F.W. 101.15
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (N,N-Diethylformamide), 3, PG III
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0506-25ML
Zoro #
G8037421
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
N,N-Diethylformamide
Shelf Life
24 mo
Molecular Weight
F.W. 101.15
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (N,N-Diethylformamide), 3, PG III
Chemical Container Material
Clear Glass
Chemical Formula
C5H11NO
Chemical Container Type
Bottle
CAS Number
617-84-5
Description
N,n-diethylformamide, CAS Number 617-84-5, Molecular Weight F.W. 101.15, Chemical Formula C5H11NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, N.O.S. (N,N-Diethylformamide), 3, Pg III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.