N, n'-diisopropylcarbodiimide, 250g

  • Mfr # D0254-250G

  • Zoro # G7910618


product price: $654.99
/ea
Free Shipping & Returns

Key Features

CAS Number
693-13-0
Chemical Container Material
Clear Glass
Chemical Container Size
250 g
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0254-250G
Zoro #
G7910618
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
N,n'-diisopropylcarbodiimide
CAS Number
693-13-0
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN2929, Toxic Liquid, Flammable, Organic, n.o.s., 6.1, PG II
Chemical Formula
C7H14N2
Chemical Grade
Reagent
Molecular Weight
F.W. 126.20

Description

N,n'-diisopropylcarbodiimide, CAS Number 693-13-0, Molecular Weight F.W. 126.20, Chemical Formula C7H14N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2929, Toxic Liquid, Flammable, Organic, N.O.S., 6.1, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.