Zoro Homepage

N, n-dimethyl-4-Nitroaniline, 25g

  • Mfr # D0760-25G

  • Zoro # G7915743


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C8H10N2O2
Chemical Container Size
25 g
Molecular Weight
166.18 F.W.
Shelf Life
24 mo
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0760-25G
Zoro #
G7915743
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
N,n-dimethyl-4-Nitroaniline
Chemical Formula
C8H10N2O2
Molecular Weight
166.18 F.W.
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
100-23-2
Chemical Container Type
Bottle
Application
GC Analysis
Container Type
Bottle
Product Type
N,n-dimethyl-4-Nitroaniline
Purity
98 %
Shipping Restrictions
HS n.o. 2921.42.9000
Form
Powder
Container Material
Clear Glass
Quantity
25
PubChem CID
7491
Volume
25 g
REMOVE - Previous PI Node
D
MDL Number
MFCD00014712

Description

N,n-dimethyl-4-Nitroaniline, CAS Number 100-23-2, Molecular Weight 166.18 F.W., Chemical Formula C8H10N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2921.42.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.