Zoro Homepage

N, n-dimethyl-4-Nitroaniline, 5g

  • Mfr # D0760-5G

  • Zoro # G8091848


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Size
5 g
CAS Number
100-23-2
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0760-5G
Zoro #
G8091848
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
N,n-dimethyl-4-Nitroaniline
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
100-23-2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
166.18 F.W.
Chemical Formula
C8H10N2O2
Application
GC Analysis
Container Type
Bottle
Product Type
N,n-dimethyl-4-Nitroaniline
Purity
98 %
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2921.42.9000
Form
Powder
Quantity
5
MDL Number
MFCD00014712
PubChem CID
7491
Volume
5 g
REMOVE - Previous PI Node
D

Description

N,n-dimethyl-4-Nitroaniline, CAS Number 100-23-2, Molecular Weight 166.18 F.W., Chemical Formula C8H10N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2921.42.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.