Zoro Homepage

N, n-dimethylacetamide, 25mL

  • Mfr # D0641-25ML

  • Zoro # G8094797


product price: $31.79
/ea

Key Features

Shelf Life
24 mo
Molecular Weight
87.12 F.W.
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C4H9NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0641-25ML
Zoro #
G8094797
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
N,N-Dimethylacetamide
Shelf Life
24 mo
Molecular Weight
87.12 F.W.
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C4H9NO
Chemical Container Type
Bottle
CAS Number
127-19-5
Container Type
Bottle
Application
GC Analysis
Product Type
N,N-Dimethylacetamide
Purity
99 %
Form
Liquid
Container Material
Clear Glass
Shipping Restrictions
HS 2924.19.1150
PubChem CID
31374
Volume
25 mL
MDL Number
MFCD00008686
Quantity
25
REMOVE - Previous PI Node
D

Description

N,n-dimethylacetamide, CAS Number 127-19-5, Molecular Weight 87.12 F.W., Chemical Formula C4H9NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2924.19.1150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.