Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N, n-dimethylacrylamide, 25g

  • Mfr # D1091-25G

  • Zoro # G7972680


product price: $44.49
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Size
25 g
Chemical Formula
C5H9NO
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1091-25G
Zoro #
G7972680
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
N,n-dimethylacrylamide
Chemical Container Type
Bottle
Chemical Formula
C5H9NO
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
99.13 F.W.
Shipping Restrictions
Class 6.1, HS 2924.19.8000, PG III, UN2810
CAS Number
2680-03-7
Container Type
Bottle
Application
GC Analysis
Product Type
N,n-dimethylacrylamide
Container Material
Clear Glass
Form
Liquid
Features
Light Sensitive
Purity
99 %
Quantity
25
PubChem CID
17587
REMOVE - Previous PI Node
D
MDL Number
MFCD00008626
Volume
25 g

Description

N,n-dimethylacrylamide, CAS Number 2680-03-7, Molecular Weight 99.13 F.W., Chemical Formula C5H9NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2924.19.8000, PG III, UN2810

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.