Zoro Homepage

N, n-dimethylacrylamide, 500g

  • Mfr # D1091-500G

  • Zoro # G7963343


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Class 6.1, HS 2924.19.8000, PG III, UN2810
Chemical Container Size
500 g
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1091-500G
Zoro #
G7963343
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
N,n-dimethylacrylamide
Shipping Restrictions
Class 6.1, HS 2924.19.8000, PG III, UN2810
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C5H9NO
CAS Number
2680-03-7
Molecular Weight
99.13 F.W.
Application
GC Analysis
Container Type
Bottle
Product Type
N,n-dimethylacrylamide
Features
Light Sensitive
Form
Liquid
Purity
99 %
Container Material
Clear Glass
Quantity
500
Volume
500 g
PubChem CID
17587
MDL Number
MFCD00008626
REMOVE - Previous PI Node
D

Description

N,n-dimethylacrylamide, CAS Number 2680-03-7, Molecular Weight 99.13 F.W., Chemical Formula C5H9NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2924.19.8000, PG III, UN2810

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.