Zoro Homepage

N, n-dimethylaniline, 500mL

  • Mfr # D0665-500ML

  • Zoro # G8000312


product price: $48.59
/ea

Key Features

Shipping Restrictions
Class 6.1, HS 2921.42.1000, PG II, UN2253
CAS Number
121-69-7
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0665-500ML
Zoro #
G8000312
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
N,n-dimethylaniline
Shipping Restrictions
Class 6.1, HS 2921.42.1000, PG II, UN2253
CAS Number
121-69-7
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C8H11N
Molecular Weight
121.18 F.W.
Chemical Container Material
Clear Glass
Application
GC Analysis
Container Type
Bottle
Product Type
N,n-dimethylaniline
Purity
99 %
Container Material
Clear Glass
Features
Air Sensitive
Form
Liquid
MDL Number
MFCD00008304
PubChem CID
949
Volume
500 mL
Quantity
500
REMOVE - Previous PI Node
D

Description

N,n-dimethylaniline, CAS Number 121-69-7, Molecular Weight 121.18 F.W., Chemical Formula C8H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2921.42.1000, PG II, UN2253

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.