Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N, n-dimethylcyclohexylamine, 25mL

  • Mfr # D0705-25ML

  • Zoro # G7959730


product price: $31.79
/ea

Key Features

Molecular Weight
127.23 F.W.
Chemical Container Size
25 mL
Chemical Container Type
Bottle
Chemical Formula
C8H17N
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0705-25ML
Zoro #
G7959730
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
N,n-dimethylcyclohexylamine
Molecular Weight
127.23 F.W.
Chemical Container Type
Bottle
Chemical Formula
C8H17N
Shelf Life
24 mo
CAS Number
98-94-2
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 8/3, HS n.o. 2921.30.5000, PG II, UN2264
Container Type
Bottle
Application
GC Analysis
Product Type
N,n-dimethylcyclohexylamine
Purity
98 %
Features
Air Sensitive
Form
Liquid
Container Material
Clear Glass
REMOVE - Previous PI Node
D
MDL Number
MFCD00003844
Quantity
25
PubChem CID
7415
Volume
25 mL

Description

N,n-dimethylcyclohexylamine, CAS Number 98-94-2, Molecular Weight 127.23 F.W., Chemical Formula C8H17N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8/3, HS n.o. 2921.30.5000, PG II, UN2264

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.