Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N, n-dimethylcyclohexylamine, 500mL

  • Mfr # D0705-500ML

  • Zoro # G7934433


product price: $69.59
/ea

Key Features

Shipping Restrictions
Class 8/3, HS 2921.30.5000, PG II, UN2264
Shelf Life
24 mo
CAS Number
98-94-2
Molecular Weight
127.23 F.W.
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0705-500ML
Zoro #
G7934433
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
N,n-dimethylcyclohexylamine
Shipping Restrictions
Class 8/3, HS 2921.30.5000, PG II, UN2264
Shelf Life
24 mo
CAS Number
98-94-2
Molecular Weight
127.23 F.W.
Chemical Container Material
Clear Glass
Chemical Formula
C8H17N
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
N,n-dimethylcyclohexylamine
Purity
98 %
Form
Liquid
Container Material
Clear Glass
Features
Air Sensitive
PubChem CID
7415
REMOVE - Previous PI Node
D
Volume
500 mL
MDL Number
MFCD00003844
Quantity
500

Description

N,n-dimethylcyclohexylamine, CAS Number 98-94-2, Molecular Weight 127.23 F.W., Chemical Formula C8H17N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8/3, HS 2921.30.5000, PG II, UN2264

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.