Zoro Homepage

N, n'-dimethylethylenediamine, 25mL

  • Mfr # D0720-25ML

  • Zoro # G8082687


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C4H12N2
Chemical Container Size
25 mL
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
110-70-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0720-25ML
Zoro #
G8082687
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
N,n'-dimethylethylenediamine
Chemical Formula
C4H12N2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
110-70-3
Shipping Restrictions
Class 8/3, HS 2921.29.0055, PG II, UN2734
Shelf Life
24 mo
Molecular Weight
88.15 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
N,n'-Dimethylethylenediamine
Container Material
Clear Glass
Form
Liquid
Purity
97 %
Features
Air Sensitive
PubChem CID
8070
REMOVE - Previous PI Node
D
Quantity
25
Volume
25 mL
MDL Number
MFCD00008290

Description

N,n'-dimethylethylenediamine, CAS Number 110-70-3, Molecular Weight 88.15 F.W., Chemical Formula C4H12N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8/3, HS 2921.29.0055, PG II, UN2734

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.