Zoro Homepage

N, n'-dimethylethylenediamine, 5mL

  • Mfr # D0720-5ML

  • Zoro # G7957439


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Class 8/3, HS 2921.29.0055, PG II, UN2734
Molecular Weight
88.15 F.W.
Shelf Life
24 mo
CAS Number
110-70-3
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0720-5ML
Zoro #
G7957439
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
N,n'-dimethylethylenediamine
Shipping Restrictions
Class 8/3, HS 2921.29.0055, PG II, UN2734
Molecular Weight
88.15 F.W.
Shelf Life
24 mo
CAS Number
110-70-3
Chemical Container Material
Clear Glass
Chemical Formula
C4H12N2
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
N,n'-Dimethylethylenediamine
Form
Liquid
Features
Air Sensitive
Purity
97 %
Container Material
Clear Glass
Volume
5 mL
MDL Number
MFCD00008290
Quantity
5
PubChem CID
8070
REMOVE - Previous PI Node
D

Description

N,n'-dimethylethylenediamine, CAS Number 110-70-3, Molecular Weight 88.15 F.W., Chemical Formula C4H12N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8/3, HS 2921.29.0055, PG II, UN2734

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.