Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N, n-dimethylformamide, 25mL

  • Mfr # D0722-25ML

  • Zoro # G8045858


product price: $27.79
/ea

Key Features

Chemical Formula
C3H7NO
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0722-25ML
Zoro #
G8045858
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
N,N-Dimethylformamide
Chemical Formula
C3H7NO
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
68-12-2
Chemical Container Type
Bottle
Shipping Restrictions
Class 3, HS 2924.19.1120, PG III, UN2265
Molecular Weight
73.1 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
N,N-Dimethylformamide
Purity
99.5 %
Form
Liquid
Container Material
Clear Glass
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
D
MDL Number
MFCD00003284
Quantity
25
Volume
25 mL
Storage Temperature - Maximum
22 Degrees C

Description

N,N-Dimethylformamide, Concentration Not Applicable, CAS Number 68-12-2, Molecular Weight 73.1 F.W., Chemical Formula C3H7NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2924.19.1120, PG III, UN2265, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.