N, n-dimethylformamide, 500mL
Mfr # D0939-500ML
Zoro # G8028008
product price: $84.79
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
68-12-2
Chemical Formula
C3H7NO
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0939-500ML
Zoro #
G8028008
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
N,N-Dimethylformamide
Shelf Life
24 mo
CAS Number
68-12-2
Chemical Formula
C3H7NO
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 3, HS 2924.19.1120, PG III, UN2265
Molecular Weight
73.1 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
N,N-Dimethylformamide
Form
Liquid
Chemical Grade
Lab
Purity
99.5 %
Container Material
Clear Glass
Features
For Spectrophotometry
REMOVE - Previous PI Node
D
MDL Number
MFCD00003284
Storage Temperature - Minimum
20 Degrees C
Volume
500 mL
Storage Temperature - Maximum
22 Degrees C
Quantity
500
Description
N,N-Dimethylformamide, Concentration Not Applicable, CAS Number 68-12-2, Molecular Weight 73.1 F.W., Chemical Formula C3H7NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2924.19.1120, PG III, UN2265, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.