Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N, n'-dimethylpiperazine, 25mL

  • Mfr # D0787-25ML

  • Zoro # G7990031


product price: $32.29
/ea

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
106-58-1
Chemical Container Size
25 mL
Molecular Weight
114.19 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0787-25ML
Zoro #
G7990031
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
N,n'-dimethylpiperazine
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
106-58-1
Molecular Weight
114.19 F.W.
Shipping Restrictions
Class 3/8, HS 2933.59.9500, PG III, UN2924
Chemical Formula
C6H14N2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Application
GC Analysis
Container Type
Bottle
Product Type
N,n'-Dimethylpiperazine
Container Material
Clear Glass
Purity
98 %
Features
Air Sensitive
Form
Liquid
REMOVE - Previous PI Node
D
MDL Number
MFCD00006156
PubChem CID
7818
Quantity
25
Volume
25 mL

Description

N,n'-dimethylpiperazine, CAS Number 106-58-1, Molecular Weight 114.19 F.W., Chemical Formula C6H14N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3/8, HS 2933.59.9500, PG III, UN2924

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.