N, N, N', N'-Tetraacetylethylenediamine, 25g
Mfr # T0946-25G
Zoro # G8229538
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
10543-57-4
Chemical Container Size
25 g
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0946-25G
Zoro #
G8229538
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
N,N,N',N'-Tetraacetylethylenediamine
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
10543-57-4
Chemical Container Type
Bottle
Molecular Weight
228.25
Chemical Formula
C10H16N2O4
Chemical Grade
Reagent
Description
N,N,N',N'-Tetraacetylethylenediamine, CAS Number 10543-57-4, Molecular Weight 228.25, Chemical Formula C10H16N2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.