N, N, N', N'-Tetramethyl-1, 6-Diaminohexane
Mfr # T0537-500ML
Zoro # G8197423
product price:Â $242.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, N.O.S., 8, Pg III
Chemical Container Type
Bottle
Chemical Formula
C10H24N2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0537-500ML
Zoro #
G8197423
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
N,N,N',N'-Tetramethyl-1,6-Diaminohexane
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, N.O.S., 8, Pg III
Chemical Container Type
Bottle
Chemical Formula
C10H24N2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
172.32
Chemical Grade
Reagent
CAS Number
111-18-2
Description
N,N,N',N'-Tetramethyl-1,6-Diaminohexane, CAS Number 111-18-2, Molecular Weight 172.32, Chemical Formula C10H24N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2922, Corrosive Liquid, Toxic, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.