N Octane, 25mL
Mfr # O0022-25ML
Zoro # G8216673
product price: $34.49
/eaKey Features
Shipping Restrictions
UN1262, Octanes, 3, Pg II
Chemical Container Material
Clear Glass
Chemical Formula
C8H18
Chemical Container Size
25 mL
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O0022-25ML
Zoro #
G8216673
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
N Octane
Shipping Restrictions
UN1262, Octanes, 3, Pg II
Chemical Container Material
Clear Glass
Chemical Formula
C8H18
Chemical Container Type
Bottle
CAS Number
111-65-9
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
F.W. 114.23
Description
N Octane, CAS Number 111-65-9, Molecular Weight F.W. 114.23, Chemical Formula C8H18, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1262, Octanes, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.