N-(P-Tolyl)-1-Naphthylamine, 500mg
Mfr # T2201-500MG
Zoro # G8124203
product price: $781.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
500 mg
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C17H15N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2201-500MG
Zoro #
G8124203
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mg
Details
Item
N-(P-Tolyl)-1-Naphthylamine
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C17H15N
Shelf Life
24 mo
CAS Number
634-43-5
Molecular Weight
233.31
Description
N-(P-Tolyl)-1-Naphthylamine, CAS Number 634-43-5, Molecular Weight 233.31, Chemical Formula C17H15N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.