N-Phenylbis(Trifluoromethanesulfonimide) (Discontinued)
- Mfr # P1257-25G
- Zoro # G8219607
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1257-25G
Zoro #
G8219607
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
N-Phenylbis(Trifluoromethanesulfonimide)
Chemical Container Material
Clear Glass
Molecular Weight
357.24
Chemical Formula
C8H5F6NO4S2
Chemical Grade
Reagent
CAS Number
37595-74-7
Chemical Container Type
Bottle
Shelf Life
24 mo
Description
N-Phenylbis(Trifluoromethanesulfonimide), CAS Number 37595-74-7, Molecular Weight 357.24, Chemical Formula C8H5F6NO4S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.