N-Vanillylnonanamide, C17H27NO3, 10g

  • Mfr # M0900-10G

  • Zoro # G8185882


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Molecular Weight
F.W. 293.41
Shipping Restrictions
UN281 Toxic Solid, Organic, n.o.s., 6. PG II
Shelf Life
24 mo
Chemical Container Size
10 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M0900-10G
Zoro #
G8185882
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
N-Vanillylnonanamide
Chemical Grade
Reagent
Molecular Weight
F.W. 293.41
Shipping Restrictions
UN281 Toxic Solid, Organic, n.o.s., 6. PG II
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C17H27NO3
CAS Number
2444-46-4

Description

N-Vanillylnonanamide, CAS Number 2444-46-4, Molecular Weight F.W. 293.41, Chemical Formula C17H27NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN281 Toxic Solid, Organic, n.o.s., 6. PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.