Zoro Homepage
This item is Discontinued.
Tci Americas N-Vinylformamide, 500g V0106-500G

N-Vinylformamide, 500g (Discontinued)

  • Mfr # V0106-500G
  • Zoro # G8296202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V0106-500G
Zoro #
G8296202
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
N-Vinylformamide
Chemical Grade
Reagent
Chemical Formula
C3H5NO
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
71.08
CAS Number
13162-05-5
Chemical Container Type
Bottle

Description

N-Vinylformamide, CAS Number 13162-05-5, Molecular Weight 71.08, Chemical Formula C3H5NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.