N6-diBenzoyladenosine 2', 3'-diBenzoate
Mfr # B3460-100MG
Zoro # G8014872
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C38H29N5O8
CAS Number
58463-04-0
Molecular Weight
F.W. 683.68
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3460-100MG
Zoro #
G8014872
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
N6-diBenzoyladenosine 2',3'-diBenzoate
Chemical Formula
C38H29N5O8
CAS Number
58463-04-0
Molecular Weight
F.W. 683.68
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Description
N6-diBenzoyladenosine 2',3'-diBenzoate, CAS Number 58463-04-0, Molecular Weight F.W. 683.68, Chemical Formula C38H29N5O8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.