Zoro Homepage

Neohesperidin Dihydrochalcone, 25g

  • Mfr # N0675-25G

  • Zoro # G8284661


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
612.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0675-25G
Zoro #
G8284661
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Neohesperidin Dihydrochalcone
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
612.6
CAS Number
20702-77-6
Chemical Container Type
Bottle
Chemical Formula
C28H36O15

Description

Neohesperidin Dihydrochalcone, CAS Number 20702-77-6, Molecular Weight 612.6, Chemical Formula C28H36O15, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.