Zoro Homepage

(+)-Neomenthol, 5mL

  • Mfr # N0626-5ML

  • Zoro # G8151180


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
156.27
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0626-5ML
Zoro #
G8151180
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
(+)-Neomenthol
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
156.27
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C10H20O
CAS Number
2216-52-6

Description

(+)-Neomenthol, CAS Number 2216-52-6, Molecular Weight 156.27, Chemical Formula C10H20O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.