Nerolidol, 25mL
Mfr # N0454-25ML
Zoro # G8182629
product price: $59.89
/eaKey Features
CAS Number
7212-44-4
Molecular Weight
222.37
Chemical Container Size
25 mL
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N0454-25ML
Zoro #
G8182629
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Nerolidol
CAS Number
7212-44-4
Molecular Weight
222.37
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C15H26O
Chemical Container Type
Bottle
Description
Nerolidol, CAS Number 7212-44-4, Molecular Weight 222.37, Chemical Formula C15H26O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.