Nile Red, C20H18N2O2,500mg
Mfr # N0659-500MG
Zoro # G8201477
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 mg
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C20H18N2O2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N0659-500MG
Zoro #
G8201477
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mg
Details
Item
Nile Red
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C20H18N2O2
Chemical Container Type
Bottle
Molecular Weight
F.W. 318.38
CAS Number
7385-67-3
Description
Nile Red, CAS Number 7385-67-3, Molecular Weight F.W. 318.38, Chemical Formula C20H18N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.