Zoro Homepage

Nitrilotriacetic Acid, 25g

  • Mfr # N0098-25G

  • Zoro # G8265341


product price: $31.19
/ea

Key Features

Chemical Formula
C6H9O6N
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Molecular Weight
191.14
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0098-25G
Zoro #
G8265341
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Nitrilotriacetic Acid
Chemical Formula
C6H9O6N
Chemical Container Material
Clear Glass
Molecular Weight
191.14
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
139-13-9
Chemical Container Type
Bottle

Description

Nitrilotriacetic Acid, CAS Number 139-13-9, Molecular Weight 191.14, Chemical Formula C6H9O6N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.